EQ HD 14 200ml 2K Pneumatic Disp, Standard Dispensing Equipment
description
The LOCTITE® HD14 Dual Cartridge Handheld Pneumatic Dispenser is available in a 200ml (item #2693824) and 400ml (item #2693825) sizes. It is designed for handheld dispensing of two-component adhesive products packaged in either 200ml or 400ml cartridges. The dispensers are compatible with all standard product ratios.
features
Cost-effective handheld pneumatic dispensing of LOCTITE 200 ml 2-part adhesives
Compatible with various mix ratio LOCTITE adhesives
Conversion kit for 1:1, 2:1, 4:1, and 10:1 mixing is included with each dispenser
Cartridge kits are interchangeable between manual/pneumatic models
Improved ergonomics
Quick air exhaust mechanism to reduce drooling
Increased dispense force for improved dispensing in high viscosity/flow adhesive applications
Included in the Box: (1) HD14 Pneumatic Dual Cartridge Dispenser, (1) conversion kit for all 4 mix ratios, (1) instruction sheet
Weight
6.614 LB
We're here for you
with Service Centers across the country - We have your back