Skip to content Skip to navigation menu
Henkel Loctite2573974

2573974

LOCTITE PC 4410 3.8L
Item #117781729
  • LOCTITE PC 4410 3.8L
Henkel Loctite2573974
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 4410 3.8L

description

  • LOCTITE® PC 4410™ is a high gloss, multi-functional direct to plastics and glass coating.

features

  • Can be applied to Glass and Plastics like Polycarbonate, TPO and ABS
  • Improve optical clarity of the surface with LOCTITE PC 4410™
  • Better Protection: Provides remarkable scratch resistance, chemical resistance, UV and heat resistance up to 600°F / 315°C
  • Reduces surface maintenance: With hydrophobic, oleophobic and ice-repellency properties, LOCTITE PC 4410™ repels water, oil, dirt and ice keeping the surface clean with quicker wash cycles
  • Typical applications: polycarbonate headlight lenses, automotive plastic components, engine covers, polycarbonate parts, light fixtures, solar panels, boats, motorcycles, agricultural equipment, etc.
Weight 0.0 LB
EAN or UPC 79340013827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison