Skip to content Skip to navigation menu
Henkel Loctite2573885

2573885

LOCTITE PC 4400 1.1L
Item #117781725
  • LOCTITE PC 4400 1.1L
Henkel Loctite2573885
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 4400 1.1L

description

  • LOCTITE® PC 4400™ is a one-part clear coating that can be applied directly over existing paint on a vehicle to protect the paint and restore to look like-new. LOCTITE PC 4400™ can be spray applied or wiped on with a pad applicator, offering excellent flow and leveling. This one-component coating also eliminates the lost time and quality risks associated with two-component coatings.

features

  • Better Protection from Corrosion: Reduces repaint cycles and surface maintenance with industry leading scratch, UV, abrasion, salt and chemical resistance to extend paint life by up to 10 years
  • Paint Restoration: When applied to faded or oxidized paint, PC 4400 makes the old paint look like-new again
  • Easy to Clean and Repellency: With both hydrophobic and oleophobic proprieties, PC 4400 repels water, dirt, oil and algae keeping the vehicle clean with quicker wash cycles
  • Overall Better Appearance: Promote brand image better with a cleaner flawless look. A better appearance will also improve the resale value of the vehicle.
  • Use LOCTITE 4401 as a matting additive and LOCTITE 4402 as an accelerator additive
  • Key applications: Agricultural Equipment, Construction, Mining, Utility Vehicles, Salt/Plow Trucks, Specialty Buses, Rail, Military, Forestry, Freight/ Delivery Trucks, Garbage Haulers, Specialty Fleet Vehicles
Weight 0.0 LB
EAN or UPC 79340013797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison