
- EQ HM24 050 DISPENSER
description
- The LOCTITE® HM24 050 Hot Melt Dispenser operates on a 120 VAC, 50/60 Hz. 15-amp circuit. It can be used within 4 to 5 minutes after being plugged in. The operator adjustable thermostatic heater control setting allows the dispenser to be used with LOCTITE 0.5 inch EVA, Polyolefin or Polyamide Hot Melt Supersticks in any industrial production environment. Included in the Box: (1) HM24 050 Dispenser, (1) Integral Stand Incorporating Nozzle Spanner, (1) Standard 1-Hole Nozzle/Check-Valve, 0.090 “ Dia., (1) Operating Manual.
features
- Total Range: 280 - 405 nm
- Adjustable Temperature Control: 266°F - 428°F (130°C - 220°C
- Melt rate of 2kg/ hr. (4.4 lbs/ hr.)
- CE Rated, RoHS compliant.
Weight | 2.5 LB |
