Skip to content Skip to navigation menu
Henkel Loctite2483474

2483474

LOCTITE PC 9462 HARDENER 5GA PA
Item #115730062
  • LOCTITE PC 9462 Backing Material - Hardener
Henkel Loctite2483474
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 9462 Backing Material - Hardener

description

  • LOCTITE® PC 9462 (known as LOCTITE Nordbak Backing Material) is a blueish-green to dark gray, 2-part, 100% solids liquid epoxy compound for backing wear plates in cone crushers and grinding mills. Provides high compressive strength and impact resistance. The product has high volumetric stability and contains elastomers for high impact and shock resistance.

features

  • Provides high compressive strength and impact resistance
  • Needs no melting or special equipment
  • Non-flammable
  • It is easy and safe to use
  • Pourable compound requires no melting or special equipment
  • Eliminates formation of gaps between backing and liners or support structures
Weight 45.25 LB
EAN or UPC 79340013308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison