Skip to content Skip to navigation menu
Henkel Loctite2464890

2464890

LOCTITE AA 3961 25ML NA; Acrylics
Item #116518613
  • LOCTITE AA 3961 25ML NA
Henkel Loctite2464890
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA 3961 25ML NA

description

  • LOCTITE® AA 3961 is an acrylic, liquid adhesive that is the optimal choice when bonding various metals and plastics as it maintains high adhesion to rigid substrates such as stainless steel, polycarbonate, ABS, acrylic, and more. LOCTITE AA 3961 is suitable for disposable medical device assembly.

features

  • Fast and tack-free LED curing
  • High adhesion to metal and plastic
  • Excellent humidity and accelerated aging resistance
  • Tested to Henkel’s protocols based upon ISO 10993 biocompatibility standards (including ISO 10993-5, ISO 10993-10, ISO 10993-11, ISO 10993-4, ISO 10993-6)
  • Wicking grade
Weight 0.09 LB
EAN or UPC 79340013148
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison