LOCTITE UK 3182 Fast Cure Polyurethane Hardener One Gallon Container - 12 lbs.
description
LOCTITE® UK 3182 is a black polyurethane resin that when mixed with LOCTITE UK 3173 polyurethane resin forms a low-shrinkage, low-exotherm potting compound. The two parts are mixed in a volume ratio of 1:5.2 or weight ratio of 13:87 (resin:hardener). The product cures in 90 min at +77 °F (+25 °C) or, as an alternate cure schedule, in 30 min at +185 °F (+85 °C).
features
Low-shrinkage properties when mixed
Low-exotherm properties when mixed
Work time of cured material of <7 min
Product cures in 30 min with heat
Weight
12.67 LB
EAN or UPC
79340399952
We're here for you
with Service Centers across the country - We have your back