Skip to content Skip to navigation menu
Henkel Loctite233605

233605

(Legacy part 39985) 3173 URETHANE RESIN 1GA CN
Item #100867947
  • LOCTITE UK 3173 General Purpose Polyurethane Resin One Gallon Container - 10 lbs.
Henkel Loctite233605
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE UK 3173 General Purpose Polyurethane Resin One Gallon Container - 10 lbs.

description

  • LOCTITE® UK 3173 is a dark brown polyurethane resin that when mixed with LOCTITE UK 3182 polyurethane hardener, forms a low-shrinkage, low-exotherm potting compound. The two parts are mixed in a volume ratio of 1:5.2 or weight ratio of 13:87 (resin:hardener). The product cures in 90 min at +77 °F (+25 °C) or, as an alternate cure schedule, in 30 min at +185 °F (+85 °C).

features

  • Low-shrinkage properties when mixed
  • Low-exotherm properties when mixed
  • Work time of cured material of <7 min
  • Product cures in 30 min with heat
Weight 11.51 LB
EAN or UPC 79340399853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison