Skip to content Skip to navigation menu
Henkel Loctite233577

233577

(Legacy part 39970) 3164 EPOXY HARDENER 5GA PA
Item #100867945
  • LOCTITE PE 3164 General Purpose Epoxy Hardener Five Gallon Container - 40 lbs.
Henkel Loctite233577
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PE 3164 General Purpose Epoxy Hardener Five Gallon Container - 40 lbs.

description

  • LOCTITE® PE 3164 is a clear epoxy resin hardener which forms a black, fast gelling, low viscosity, room temperature cure potting compound with high thermal conductivity when mixed with LOCTITE PE 3162. It is one part of a two part epoxy system designed for use with a variety of LOCTITE HYSOL resins. The hardener meets the UL 94V-O Flammability Rating.

features

  • Fast gelling
  • Low viscosity
  • High thermal conductivity when mixed with LOCTITE PE 3162
  • Meets UL 94V-O Flammability Rating
Weight 58.85 LB
EAN or UPC 79340399709
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison