- LOCTITE 192005 Traceable Gasket Eliminator
description
- LOCTITE® 192005 improves flange sealing reliability by overcoming the problems of pre-cut gaskets and other formed-in-place gasket products. A smooth, homogeneous, single component material, it can be dispensed through the Loctite Pump-A-Bead® Dispenser. It is an anaerobic ready-to-use, gel-like material that cures at room temperature thorough gaps of up to 0.050” (1.27 mm) when used with Loctite® SF 7649 on active metal surfaces. While uncured, the product provides excellent instant-seal properties for low-pressure production line testing. After curing between mating metal flanges and filling surface imperfections, it provides a tough, resilient, solvent-resistant seal that resists flange movements, vibration, pressurization and thermal changes up to 300ºF (149ºC).
| Weight | 2.659 LB |
| EAN or UPC | 79340180055 |

