Skip to content Skip to navigation menu
Henkel Loctite229547

229547

OBSOLETE - CALL FOR PRICE
Item #100869047
  • LOCTITE AA 332 Structural Adhesive Severe Environment
Henkel Loctite229547
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA 332 Structural Adhesive Severe Environment

description

  • LOCTITE® AA 332™ is a structural adhesive for fast cure at high temperatures. The 2-step acrylic is designed primarily for surface permanent magnet (SPM) bonding in electric motors. It has a fixture time of less than 3 minutes and a shear strength of 11 N/mm². It can be used in temperatures up to +180°C. Requires LOCTITE® SF 7387™ to activate.

features

  • Thixotropic characteristic supports high production cycles and application on vertical surfaces
  • Designed for Surface Permanent Magnet (SPM) Bonding
  • Curing mechanism: Activator or heat
Weight 28.599 LB
EAN or UPC 79340176010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison