Skip to content Skip to navigation menu
Henkel Loctite228285

228285

(Legacy part 11747) DROPSHIP ONLY ORDER LOCT DIRECT
Item #100868993
  • LOCTITE 120541 CPS Core Plug Sealant
Henkel Loctite228285
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE 120541 CPS Core Plug Sealant

description

  • LOCTITE® 120541 is a blue, fluorescent, high strength, thixotropic, anaerobic methacrylate ester acrylic sealant designed for sealing core plugs and many other high strength sealing applications where non-migration is desired. Applications include sealing and securing cylindrical metal assemblies, e.g. engine block cup and core plugs, water pump seals, and hub and shaft assemblies.

features

  • Fluorescent
  • High strength
  • Thixotropic
  • Easily applied with LOCTITE applicators
  • Designed for sealing core plugs, etc.
  • Typical operating range is -65.2 °F to +300.2 °F (-54 °C to +149 °C)
  • Prevents rusting in the threaded engagement area
Weight 2.55 LB
EAN or UPC 79340117471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison