- A Reliable, Low Cost Pneumatic Dispenser for Single-Component Adhesives
- Can Accommodate 250 mL, 1 lb or 2 kg Bottles as Well as 200 g Squeeze Tubes
description
- Pneumatic dispenser for single-component adhesives. The system arrives ready to dispense, complete with a Loctite® Vari-Drop™ applicator. The dispenser can accommodate 250 mL, 1 lb, or 2 kg bottles as well as 200 g squeeze tubes.
applications
- Dispenses in dots, drops or beads
features
- Two pressure ranges for precise dispensing of a variety of adhesive products
| Pressure | 0 psi |
| Type | Pneumatic |
| Pressure [Max] | 100 psi |
| Dispense Pattern | Dots, Beads, Drops |
| Use With | Single Component Adhesives |
| Air Input | 0-100 psi |
| Used to Dispense | Gel instant adhesives, Retaining compounds, Threadlockers |
| Weight | 21.95 LB |
-
Drop Ship Only


