Skip to content Skip to navigation menu
Henkel Loctite2061385

2061385

LOCTITE E-04 50 ML KT EN
Item #102431444
  • LOCTITE EA E-04 Epoxy Adhesive
Henkel Loctite2061385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE EA E-04 Epoxy Adhesive

description

  • LOCTITE® EA E04 is a grey, 2-part, 1:1 epoxy resin adhesive. It is a very tough material used in structurally demanding applications which require excellent resistance to vibration and impact loading, combined with the benefit of a 3 h cure time but 30 min when heated at +60°C. Particularly suited to the assembly of composite structures made from SMC, DMC or 'wet lay-up' polyesters.

features

  • Very tough material used in structurally demanding applications
  • Excellent resistance in service to vibration and impact loading
  • Cures within 3 h but 30 min when heated at +60°C
  • Over 20 years of proven performance in industry
  • Can withstand temperatures from -55 to +70°C
  • Suited to wood, metals, plastics and ceramics but particularly suited to the assembly of composite structures made from SMC, DMC or 'wet lay-up' polyesters
Weight 0.2 LB
EAN or UPC 79340009967
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison