- 491 mL Dual Cartridge
- Light Yellow
- Fixture Time 35 min
- Use for Assembly and Adjustment of Large Parts
description
- LOCTITE® AA H4800 is a light yellow, 2-part, thixotropic, room temperature-cure methacrylate acrylic adhesive system that forms resilient bonds and maintains its strength over a wide range of temperatures. It is suitable for substrates such as PVC, polycarbonate, acrylic, aluminum, epoxy-coated metal, ABS, stainless steel and FRP.
features
- Excellent environmental resistance
- Excellent tolerance to off-ratio mixing
- Non-sagging gaps filled to 1.0 in (25.4 mm)
- Superior impact and peel strength
- Viscoelastic, Finite Strain & Cohesive Zone FEA data cards available.
| Weight | 1.49 LB |
| EAN or UPC | 79340009769 |

