Skip to content Skip to navigation menu
Henkel Loctite2040430

2040430

EQ HM 22 MANUAL DISPENSER
Item #112480705
  • EQ HM 22 MANUAL DISPENSER (Replacement for 98035)
Henkel Loctite2040430
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EQ HM 22 MANUAL DISPENSER (Replacement for 98035)

description

  • The LOCTITE® HM22 Manual Dispenser is a handheld hot melt adhesive dispenser used for dispensing 1.69 in. diameter Polyshot Sticks without pneumatic assistance. It is designed for high volume, high production industrial environments. The system includes a plug-in thermostat at 160°C and 195°C for EVA hot melts and a plug-in thermostat at 215°C for polyamide hot melts. The dispense quantity and timing are manually controlled with the trigger mechanism. A dispenser stand is included as part of the system. Included in the Box: (1) HM22 Manual Dispenser, (1) Plastic Stand, (1) Plug-In Temperature Modules: 320°F/160°C, 383°F/195°C, 420°F/215°C, (1) Operating Manual.

features

  • Low actuation force to reduce finger fatigue.
  • Electronic temperature control.
  • Dispenses up to 8.25 pounds (3.8k g) per hour.
  • Heater: Plug-in fixed thermostat modules: three are supplied.
Weight 3.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison