Skip to content Skip to navigation menu
Henkel Loctite1787978

1787978

LOCTITE LO BRK LOOSE 536 50ML
Item #106553897
  • LOCTITE 536 Thread Sealant Low Breakloose
Henkel Loctite1787978
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE 536 Thread Sealant Low Breakloose

description

  • LOCTITE® 536 is a smooth, off-white, opaque, industrial grade, high performance dimethacrylate ester acrylic instant sealant paste for tapered pipe threads, designed to provide low breakaway torque for ease of disassembly even when the threads are subjected to continuous heat. It can withstand temperatures to +350.6 °F (+177 °C). It is also recommended for industrial plant, fluid power systems.

features

  • High lubricating properties of this compound prevent galling on stainless steel, aluminum and all other metal pipe threads and fittings
  • Recommended for sealing metal tapered pipe threads and fittings for industrial applications in the chemical processing, petroleum refining, pulp/paper, waste treatment, textile, utilities/power generation, marine, automotive, gas compression and distribution industries
Weight 0.17 LB
EAN or UPC 79340003842
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison