Skip to content Skip to navigation menu
Henkel Loctite1738359

1738359

LOCTITE SI 5640 490ML CARTRIDGE
Item #112003500
  • LOCTITE SI 5640 Adhesive
Henkel Loctite1738359
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE SI 5640 Adhesive

description

  • LOCTITE® SI 5640 is a 2K self-leveling silicone potting solution with a V-O rating and an improved adhesion to plastics, while it maintains adhesive properties under 85C / 85% RH aging conditions. Benefits Include: 85C/85% RH resistant Flame retardant (UL 94 V-0 @ 6mm thickness) Self-leveling, low viscosity for potting Good adhesion to plastics Low hardness (30 Shore A) Gels within 5 minutes Grey mixed color (Part A: Black, Part B: Off-White) High elongation (100%) Download LOCTITE SI 5640 Silicone Potting Compound Sell Sheet
Weight 1.72 LB
EAN or UPC 79340003446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison