Skip to content Skip to navigation menu
Henkel Loctite1700702

1700702

LOCTITE PC 9020 A 55GAEN
Item #105987682
  • LOCTITE PC 9020 High Performance Backing Material
Henkel Loctite1700702
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 9020 High Performance Backing Material

description

  • LOCTITE® PC 9020 (known as NORTH AMERICA - NORDBAK HP CRUSHER BACKING) is a blue, 2-part epoxy system for backing wear metal in gyratory and cone crushers under typical dry service temperatures of -20 °F to +220 °F (-30 °C to +105 °C). The product eliminates the needs for traditional melting or special equipment and has high hydrolytic stability (low water absorption) and high volumetric stability.

features

  • Has high hydrolytic stability
  • Allows for fast return to service
  • Eliminates the need for traditional melting or special equipment
  • Eliminates the formation of gaps between backing and liners or support structures
Weight 781.33 LB
EAN or UPC 79340003224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison