Skip to content Skip to navigation menu
Henkel Loctite1629599

1629599

LOCTITE BF VEHI GRY KT 4.83 GAL
Item #103172464
  • LOCTITE PC 6249 Heavy Duty Pedestrian Grade
Henkel Loctite1629599
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 6249 Heavy Duty Pedestrian Grade

description

  • LOCTITE® PC 6249 is a yellow, gray or black, non-slip floor and deck epoxy coating that is designed for heavy pedestrian traffic or light rolling traffic under typical dry service temperatures of -20 °F to +140 °F (-29 °C to +60 °C). It is both easy and fast to apply. Provides a non-slip finish for concrete and steel ramps, walkways, locker rooms, loading docks, marine applications, stairs, etc.

features

  • Easy, fast application
  • Fire retardant once cured
  • Reduces accidents (slips and falls) in the workplace
  • Resists gasoline, oil, acids, alkalis and aliphatic solvents
  • Available in yellow, gray or black
Weight 74.16 LB
EAN or UPC 79340002272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison