Skip to content Skip to navigation menu
Henkel Loctite1573154

1573154

STATICMIXER 5MM 16E B SQ 1000PK
Item #103165765
  • 50 ml Square Mix Nozzle, 5.3 mm x 16, Taper Tip, B Cartridges, 3000 pack
Henkel Loctite1573154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 ml Square Mix Nozzle, 5.3 mm x 16, Taper Tip, B Cartridges, 3000 pack

description

  • LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.

features

  • Supports B & S cartridges (varies by item)
  • Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
  • Included in the Box: (1) Package of Static Mix Nozzles
Weight 24.251 LB
EAN or UPC 79340988194
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison