Skip to content Skip to navigation menu
Henkel Loctite1573151

1573151

STATICMIXER 5MM 24E B SQ 1000PK
Item #103169677
  • 50 ml Square Mix Nozzle, 5.3 mm x 24, Taper Tip, B Cartridges, 1000 pack
Henkel Loctite1573151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 ml Square Mix Nozzle, 5.3 mm x 24, Taper Tip, B Cartridges, 1000 pack

description

  • LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.

features

  • Supports B & S cartridges (varies by item)
  • Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
  • Included in the Box: (1) Package of Static Mix Nozzles
Weight 24.25 LB
EAN or UPC 79340988217
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison