
- 30 ml Manual Syringe Dispenser (Replacement for 98026)
description
- The LOCTITE® 10 ml and 30 ml Cyanoacrylate Gel Syringe Dispensers provide a convenient, cost-effective method to apply product packaged in 10 ml or 30 ml syringes. The 30 ml dispenser requires no pneumatics, battery or electrical power. Included in the Box: (1) 10 ml or 30 ml Syringe Dispenser, (1) Instruction Sheet.
features
- Pistol configuration for ease of application.
- Full-hand trigger minimizes operator fatigue.
- Easy syringe loading.
- Smooth dispensing.
- Lightweight - only 120 g.
- Typical Fluids Handled: Any product package in a standard 10 ml or 30 ml (including 25 ml) syringes.
Weight | 0.07 LB |
EAN or UPC | 79340988156 |
