Skip to content Skip to navigation menu
Henkel Loctite1511653

1511653

LOCTITE E-40 EXP 200ML EN
Item #101949915
  • LOCTITE EA E-40EXP
Henkel Loctite1511653
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE EA E-40EXP

description

  • To help manufacturers comply with UL-674 requirements for explosion-proof electric motors, Henkel Corporation has introduced LOCTITE® E-40EXP Hysol, a two-component, room-temperature-curing epoxy potting compound designed to pass UL testing and maintain more than 85% of its compression strength following exposure to 13 harsh chemicals. Used to pot and seal wire conduits, LOCTITE E-40EXP Hysol isolates the electric motor from hazardous vapors and chemicals that could cause an explosion. Clean and fast-curing, LOCTITE E-40 EXP Hysol can be used in any size fitting, potting or sealing application. The material will not expand and experiences very little shrinkage, facilitating accurate dispensing. LOCTITE E-40EXP Hysol is available either in user-friendly 2:1 static mix cartridges for easy dispensing or in bulk for high volume applications. This material cures in approximately 2 hours at room temperature and contains no carcinogens. Contact Us if you have questions about LOCTITE E-40EXP. ViewLaboratory Data Sheet View LOCTITE E-40EXP Hysol Sell Sheet Learn more about LOCTITE Structural Adhesives
Weight 0.75 LB
EAN or UPC 79340000872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison