Skip to content Skip to navigation menu
Henkel Loctite1256501

1256501

MADE TO ORDER - CALL FOR PRICE
Item #100869793
  • LOCTITE AA A-671A Adhesive
Henkel Loctite1256501
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA A-671A Adhesive

description

  • LOCTITE® AA A-671™ is a 2-part structural adhesive for super fast fixture and ease of use thanks to external mixing application. It is non-flammable, 100% solids and has lower odor compared to other acrylic adhesives. Specifically designed for the bonding of magnets, it is used in permanent magnet brushes in DC motors, speaker assemblies, generators and magnetic assemblies.

features

  • External mixing application allows high production throughput and accommodates off-ratio mixing
  • Designed for Surface Permanent Magnet (SPM) Bonding
  • Non-flammable, 100% solids and has a lower odor
  • Curing mechanism: RT, heat
Weight 38.59 LB
EAN or UPC 79340438224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison