Skip to content Skip to navigation menu
Henkel Loctite1255702

1255702

LOCTITE A-6750 PART B 2L BO
Item #100869783
  • LOCTITE AA A-6750 Activator
Henkel Loctite1255702
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE AA A-6750 Activator

description

  • LOCTITE® AA A-6750 Structural Adhesive is a twostep acrylic,toughened adhesive that combines ease of use with a high level of performance. This adhesive is nonflammable, 100% solids, and has a lower odor when compared to other acrylic adhesives. LOCTITE A-6750 was designed specifically for the bonding of magnets and provides excellent adhesion to ferrite, alnico, and rare earth magnet types. Excellent bond strength is also obtained to most metal surfaces. Typical applications include permanent magnet brush in type DC motors, speaker assemblies, generators, magnetic assemblies, structural metal and glass bonding and adhering of metal signs, tags, and name plates.
Weight 5.269 LB
EAN or UPC 79340438064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison