Skip to content Skip to navigation menu
Henkel Loctite1176444

1176444

PISTOL GRIP TRIGGER 150X70X30MM
Item #100868996
  • Pistol Grip Handle Trigger (97113/97114/98009/98013/98520)
Henkel Loctite1176444
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pistol Grip Handle Trigger (97113/97114/98009/98013/98520)

description

  • The LOCTITE® Pistol Grip Handle Trigger fits the following LOCTITE® Valves: Stationary Dispense Valves, the Light Cure Dispense Valve, the Cyanoacrylate Dispense Valve, the VA15 Diaphragm Dispense Valve, the Micro Needle Valve and the Spray Valve.The trigger also has a 9-pin D shell elecrical connector that fits onto various LOCTITE controllers and reservoirs.

features

  • Note: requires Adapter Cable (#1053227) to connect Spray Valve (#743155) to Spray Valve Controller (#1406023)
  • Cord length: 2.5 meters/8.2 feet
  • Note: when using on LOCTITE Stationary Dispense Valves, Mounting Bracket (#195864) is required (sold separately)
Weight 0.77 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison