- Drum Handling Trucks
features
- Design enables one person to quickly, easily and safely move drums weighing up to 1200 lbs
- Lifting toes create a cradle for easy break-over
- Handles drums from 21" to 43" high
- Replaceable chime hook and lifting toes ensure a long product life
- Spring-loaded swing axle keeps truck in upright position when not in use
- Also available with WH87 and WH89P wheels
| Color | Harper Green |
| Load Capacity [Max] | 1200 lbs |
| Wheel Type | Mold-On Rubber |
| Weight | 81.0 LB |

