Habasit Belting Inc.
C1873S0325DPTA
SNAP ON CHAIN, 1873 TAB RADIUS 3.25" X 10 FT, 1.5" PITCH, GRAY ACETAL WITH CARBON STEEL BASE CHAIN
Item #105371812
- TableTop Chain
- 1873T Chain Series
- Snap-On
- Radius Running
- Tab Type
| Material | Acetal |
| Type | Snap-On, Radius Running, Tab Type |
| Density | 1.42 g/cm3 |
| Chain Series | 1873T |
| Low Friction | No |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Tensile | 900 lbf |
| Straight | 1.31 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Module Width | 3.25 in |
| Curve | 1.38 |
| Color | Gray |
| Weight | 1.41 LB |
