- TableTop Chain
- 810 Chain Series
- Slat Top
- Straight Running
- 6 in Module Width
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Material | Ferritic Stainless Steel |
| Tensile | 1125 lbf |
| Type | Straight Running, Slat Top |
| Top Plate Roughness | <0.3 μm |
| Module Width | 6 in |
| Color | Gray |
| Plate Clearance | 0.06 |
| Low Friction | No |
| Backbending Radius | 5.9 in |
| Pin Material | Stainless Steel |
| Density | 7.9 g/cm3 |
| Chain Series | 810 |
| Weight | 2.82 LB |

