Skip to content Skip to navigation menu
Greenlee Tools332-7506

332-7506

30385 SLUG-SPLITTER KNOC
Item #101524347
  • Slug-Splitter® Knockout Punch Kit
  • 0.8850 in [Min], 2.4160 in [Max] Cutting Diameter
Greenlee Tools332-7506
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slug-Splitter® Knockout Punch Kit
  • 0.8850 in [Min], 2.4160 in [Max] Cutting Diameter

features

  • Fast, easy, and simple to operate
  • Compact design makes this a perfect choice for use on construction sites and maintenance jobs
  • Will also drive 751 cable cutter head
  • 11 ton hydraulic ram
  • 3 ft hose

includes

  • Knockout punches, knockout dies, hydraulic ram, hand pump
Cutting Capacity [Min] 0.885 in
Cutting Capacity [Max] 2.416 in
Weight 32.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison