- Slug-Buster® Knockout Kit
- 1/2 in [Min], 1 1/4 in [Max] Conduit Size
features
- Assorted of commonly used Slug-Buster® knockout punches packaged to meet the contractor's needs
- 1" hex ratchet wrench allows use with both 3/8" and 3/4" draw studs
includes
- Punches
- Dies
- Draw studs
- Plastic case
| Conduit Size [Min] | 0.5 in |
| Conduit Size [Max] | 1.25 in |
| Weight | 2.6 LB |

