
- 10 in Length
features
- Simple, one-hand operation
- Exclusive two-speed ratcheting mechanism adjusts for light/heavy cutting
- Well-suited for tight working spaces
- Blades can be opened mid-cycle
- Available with cushioned handles or with 1000V insulated cushioned handles
Length | 10 in |
Type | Ratchet |
Handle Material | Cushioned Grip |
Weight | 1.4 LB |
