- 20 mm Diameter
- Carbide Material
- 3.937 in Overall Length
- AlTiN Coating
| Length of Cut | 1.496 in |
| Direction of Cut | Right Hand |
| Overall Length | 3.937 in |
| Length Of Cut - Metric | 38 mm |
| Flute Type | Spiral |
| Diameter - Decimal | 0.7875 in |
| Mill LOC Designation | Regular |
| Center Cutting | Yes |
| Material | Carbide |
| End Style | Square |
| Mill Construction | General Purpose |
| Shank Size - Metric | 20 mm |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

