- 16 mm Diameter
- Carbide Material
- 3.465 in Overall Length
- AlTiN Coating
| Mill Construction | General Purpose |
| Center Cutting | Yes |
| Mill LOC Designation | Regular |
| No. of Flutes | 4 |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 32 mm |
| Length of Cut | 1.26 in |
| End Style | Square |
| Material | Carbide |
| Diameter - Decimal | 0.63 in |
| Flute Type | Spiral |
| Overall Length | 3.465 in |
| Weight | 0.0 LB |

