- 6.5 mm Diameter
- Carbide Material
- 2.48 in Overall Length
- AlTiN Coating
| Material | Carbide |
| Center Cutting | Yes |
| Length of Cut | 0.748 in |
| Overall Length | 2.48 in |
| Mill LOC Designation | Regular |
| Diameter - Decimal | 0.256 in |
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 19 mm |
| Flute Type | Spiral |
| Mill Construction | General Purpose |
| Shank Size - Metric | 8 mm |
| No. of Flutes | 4 |
| End Style | Square |
| Weight | 0.0 LB |

