- 5 mm Diameter
- Carbide Material
- 1.969 in Overall Length
- AlTiN Coating
| Length of Cut | 0.6299 in |
| Center Cutting | Yes |
| Length Of Cut - Metric | 16 mm |
| No. of Flutes | 4 |
| Flute Type | Spiral |
| Diameter - Metric | 5.00 mm |
| End Style | Square |
| Overall Length | 1.969 in |
| Direction of Cut | Right Hand |
| Mill Construction | General Purpose |
| Diameter - Decimal | 0.1969 in |
| Shank Size - Metric | 5 mm |
| Mill LOC Designation | Regular |
| Material | Carbide |
| Weight | 0.0 LB |

