- 4.5 mm Diameter
- Carbide Material
- 1.969 in Overall Length
- AlTiN Coating
| Diameter - Metric | 4.50 mm |
| Shank Size - Metric | 5 mm |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Length of Cut | 0.5512 in |
| End Style | Square |
| Mill Construction | General Purpose |
| Flute Type | Spiral |
| No. of Flutes | 4 |
| Length Of Cut - Metric | 14 mm |
| Center Cutting | Yes |
| Diameter - Decimal | 0.1772 in |
| Mill LOC Designation | Regular |
| Overall Length | 1.969 in |
| Weight | 0.0 LB |

