- 12 mm Diameter
- Carbide Material
- 2.953 in Overall Length
- Bright Coating
| No. of Flutes | 4 |
| Flute Type | Spiral |
| End Style | Corner Radius |
| Center Cutting | Yes |
| Shank Size - Metric | 12 mm |
| Length of Cut | 0.9843 in |
| Mill LOC Designation | Regular |
| Diameter - Decimal | 0.4725 in |
| Overall Length | 2.953 in |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 25 mm |
| Material | Carbide |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

