- 11 mm Diameter
- Carbide Material
- 2.756 in Overall Length
- Bright Coating
| Length of Cut | 0.8661 in |
| Material | Carbide |
| No. of Flutes | 4 |
| Length Of Cut - Metric | 22 mm |
| Mill LOC Designation | Regular |
| Center Cutting | Yes |
| Overall Length | 2.756 in |
| Diameter - Metric | 11.00 mm |
| End Style | Corner Radius |
| Shank Size - Metric | 12 mm |
| Flute Type | Spiral |
| Mill Construction | General Purpose |
| Diameter - Decimal | 0.4331 in |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

