- 3.5 mm Diameter
- Carbide Material
- 1.969 in Overall Length
- Bright Coating
| End Style | Corner Radius |
| Shank Size - Metric | 4 mm |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Diameter - Metric | 3.50 mm |
| Mill LOC Designation | Regular |
| Diameter - Decimal | 0.1378 in |
| No. of Flutes | 4 |
| Center Cutting | Yes |
| Length of Cut | 0.4724 in |
| Overall Length | 1.969 in |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 12 mm |
| Weight | 0.0 LB |

