- 1.5 mm Diameter
- Carbide Material
- 1.496 in Overall Length
- Bright Coating
| Material | Carbide |
| Length Of Cut - Metric | 5 mm |
| Flute Type | Spiral |
| Diameter - Metric | 1.50 mm |
| Length of Cut | 0.1969 in |
| Mill Construction | General Purpose |
| End Style | Corner Radius |
| Overall Length | 1.496 in |
| Diameter - Decimal | 0.0591 in |
| Center Cutting | Yes |
| No. of Flutes | 4 |
| Mill LOC Designation | Regular |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 3 mm |
| Weight | 0.0 LB |

