- 5.50 mm Diameter
- 4.73469 in Overall Length
- Carbide Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | AlTiN |
| Diameter - Decimal | 0.2165 in |
| Coolant Through | Yes |
| Shank Length | 1.4173 in |
| Shank Size | 0.2362 in |
| Material | Carbide |
| Flute Length - Metric | 80.87 mm |
| Shank Type | Straight |
| Overall Length | 4.73469 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 6 mm |
| Flute Length | 3.18367 in |
| Shank Length - Metric | 36 mm |
| Point Angle | 135 degree |
| Diameter - Metric | 5.50 mm |
| Drill Style | Solid Carbide |
| Weight | 0.0 LB |

