- 10.50 mm Diameter
- 6.20408 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Drill Style | Solid Carbide |
| Flute Length | 4.28571 in |
| Diameter - Metric | 10.50 mm |
| Flute Length - Metric | 108.86 mm |
| Material | Carbide |
| Shank Size - Metric | 12 mm |
| Shank Size | 0.4724 in |
| Overall Length | 6.20408 in |
| Shank Length - Metric | 45 mm |
| Coolant Through | Yes |
| Diameter - Decimal | 0.4134 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 140 degree |
| Shank Length | 1.77165 in |
| Coating | AlTiN |
| Weight | 0.0 LB |

