- 3/8 in Diameter
- 5.30612 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Flute Length | 3.59184 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.375 in |
| Point Angle | 140 degree |
| No. of Flutes | 2 |
| Material | Carbide |
| Coolant Through | Yes |
| Flute Length - Metric | 91.23 mm |
| Coating | AlTiN |
| Drill Style | Solid Carbide |
| Overall Length | 5.30612 in |
| Shank Size | 0.3937 in |
| Shank Length - Metric | 40 mm |
| Shank Length | 1.5748 in |
| Shank Size - Metric | 10 mm |
| Diameter - Fraction | 3/8 in |
| Weight | 0.0 LB |

