- 6.80 mm Diameter
- 4.08163 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Coolant Through | Yes |
| Flute Length | 2.53061 in |
| Diameter - Metric | 6.80 mm |
| Material | Carbide |
| Shank Length | 1.4173 in |
| Overall Length | 4.08163 in |
| Shank Type | Straight |
| Shank Size - Metric | 8 mm |
| No. of Flutes | 2 |
| Shank Length - Metric | 36 mm |
| Diameter - Decimal | 0.2677 in |
| Coating | AlTiN |
| Flute Length - Metric | 64.28 mm |
| Point Angle | 140 degree |
| Drill Style | Solid Carbide |
| Shank Size | 0.315 in |
| Weight | 0.0 LB |

