- 14.70 mm Diameter
- 5.42857 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 86.05 mm |
| Diameter - Metric | 14.75 mm |
| Point Angle | 140 degree |
| Shank Size | 0.6299 in |
| Drill Style | Solid Carbide |
| Shank Length | 1.8898 in |
| Material | Carbide |
| Shank Size - Metric | 16 mm |
| Diameter - Decimal | 0.5807 in |
| Overall Length | 5.42857 in |
| Coating | AlTiN |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length | 3.38776 in |
| Coolant Through | Yes |
| Shank Length - Metric | 48 mm |
| Weight | 0.0 LB |

