- 13.00 mm Diameter
- 5.06122 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Size - Metric | 14 mm |
| Point Angle | 140 degree |
| Flute Length - Metric | 79.83 mm |
| Shank Length - Metric | 45 mm |
| Drill Style | Solid Carbide |
| Overall Length | 5.06122 in |
| Coolant Through | Yes |
| Coating | AlTiN |
| Diameter - Metric | 13.00 mm |
| Flute Length | 3.14286 in |
| Material | Carbide |
| Shank Size | 0.5512 in |
| Diameter - Decimal | 0.5118 in |
| Shank Length | 1.77165 in |
| Weight | 0.0 LB |

