- 10.20 mm Diameter
- 4.81633 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 12 mm |
| Material | Carbide |
| Drill Style | Solid Carbide |
| Shank Size | 0.4724 in |
| Overall Length | 4.81633 in |
| No. of Flutes | 2 |
| Coolant Through | Yes |
| Shank Length - Metric | 45 mm |
| Flute Length - Metric | 73.61 mm |
| Coating | AlTiN |
| Shank Length | 1.77165 in |
| Flute Length | 2.89796 in |
| Diameter - Metric | 10.20 mm |
| Diameter - Decimal | 0.4016 in |
| Point Angle | 140 degree |
| Shank Type | Straight |
| Weight | 0.0 LB |

