- 4.00 mm Diameter
- 3.02041 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Spiral Flute Type
| Point Angle | 140 degree |
| Shank Type | Straight |
| Coolant Through | Yes |
| No. of Flutes | 2 |
| Drill Style | Solid Carbide |
| Overall Length | 3.02041 in |
| Shank Length | 1.4173 in |
| Flute Length - Metric | 37.32 mm |
| Shank Size - Metric | 6 mm |
| Shank Size | 0.2362 in |
| Shank Length - Metric | 36 mm |
| Diameter - Decimal | 0.1575 in |
| Coating | AlTiN |
| Flute Length | 1.46939 in |
| Material | Carbide |
| Diameter - Metric | 4.00 mm |
| Weight | 0.0 LB |

